missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RPMI 1640 Medium, Powder

Product Code. 11490315 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 x 10 L
1 x 50 L
Unit Size:
10 L
50 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11490315 1 x 50 L 50 L
11480315 1 x 10 L 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11490315 Supplier MP Biomedicals™ Supplier No. 091060124
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

General purpose enriched media with extensive applications for a vast range of mammalian cells including human myeloma, mouse hybridoma, human leukocytes, and B and T lymphocytes

Specifications

Product Type RPMI 1640 Medium
Without Additives No Sodium Bicarbonate
Quantity 1 x 50 L
pH 7.5 to 8.5
Content And Storage 4°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.