missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals RPMI 1640 Medium, 1X Liq., w/o L-Glutamine and Phosphate
Shop All MP Biomedicals Products
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Specifications
Specifications
| Product Type | RPMI 1640 |
| Quantity | 500 mL |
Safety and Handling
Product Identifier
- Lymphosep - Lymphocyte Separation Medium
- Danger
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Sodium Diatrizoate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction