missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RPMI 1640 Medium, 1X Liq., w/o L-Glutamine and L-Leucine

Product Code. 11400415 Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
This item is not returnable. View return policy

Product Code. 11400415

Brand: MP Biomedicals™ 091629149

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Used for the cultivation of normal human and neoplastic leukocytes. It is now a popular general purpose medium when properly supplemented.

TRUSTED_SUSTAINABILITY

Specifications

Product Type RPMI 1640
Sterility Sterile
Without Additives No Glutamine, No Leucine
Quantity 100 mL
pH 6.9 to 7.5
Content And Storage 4°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.