missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RapidPURE™ Plasmid Mini Kit

Product Code. 11333149 Shop All MP Biomedicals Products
Change view
Click to view available options
No. of Reactions:
120 Preps
300 Preps
60 Preps
Unit Size:
120 preps
300 reactions
60 preps
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Reactions unitSize
11333149 120 Preps 120 preps
11323149 60 Preps 60 preps
15797879 300 Preps 300 reactions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11333149 Supplier MP Biomedicals™ Supplier No. 112066400

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

RapidPURE™ Plasmid Mini Kit for use in routine molecular biology applications such as fluorescent and radioactive sequencing and cloning.

  • The Kit is designed to isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture.
  • All steps can be carried out in either a microcentrifuge or vacuum manifold.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at Room temperature (15° to 30°C)
Format Kit
Sample Type Plasmid Prep
For Use With (Application) Isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture
No. of Reactions 120 Preps
Product Type Plasmid isolation kit
Sample Volume 1.5 mL of Overnight Culture

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.