missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Plant Culture Salt Mixtures

Product Code. 17337479 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 x 1 L
1 x 10 L
1 x 50 L
Product Type:
Hoagland's Modified Basal Salt Mixture
Murashige and Skoog Basal Salt Mixture
Murashige and Skoog Plant Salt Mixture
Unit Size:
10 L
50 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Product Type Unit Size
17337479 10 x 1 L Murashige and Skoog Plant Salt Mixture 10 L
17317489 10 x 1 L Hoagland's Modified Basal Salt Mixture 10 L
11494895 1 x 10 L Hoagland's Modified Basal Salt Mixture 10 L
17307479 10 x 1 L Murashige and Skoog Basal Salt Mixture 10 L
11405005 1 x 50 L Murashige and Skoog Plant Salt Mixture 50 L
11434925 1 x 10 L Murashige and Skoog Basal Salt Mixture 10 L
11494995 1 x 10 L Murashige and Skoog Plant Salt Mixture 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.
Product Code. 17337479 Supplier MP Biomedicals™ Supplier No. 092633020
  • ONLINE EXCLUSIVE PRICE
    £83.75
    £78.54 / 10 L
    Save £5.21
    6% Off
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.

Plant Culture Salt Mixtures are for the molecular testing of plants and plant-derived samples for improving the productivity, quality, and disease resistance of plants.

  • Ready to use
  • Liquid formulation, prepared according to the original specification, except where noted
  • Available in different pack sizes, ready to use and liquid formulations

Specifications

Form Powder
Product Type Murashige and Skoog Plant Salt Mixture
Quantity 10 x 1 L
Format Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.