missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Contains two types of pectinase, endopolygalacturonase and endo-pectin lyase in high activity
Specifications
Specifications
| Concentration | >1000 U/g |
| Color | Brown |
| Components | Endopolygalacturonase, Endo-pectin lyase, maceration stimulating factor |
| pH | 5.5 |
| For Use With (Application) | Isolation of biologically active protoplasts from a wide spectrum of higher plants and tissues in combination with a Cellulase preparation in a brief incubation |
| Content And Storage | 2°C to 8°C |
| Source | Aspergillus japonicus |
| Quantity | 1 g |
| Product Type | Pectolyase |
| Form | Powder |
Safety and Handling
Product Identifier
- Pectolyase Y-23
- Danger
- Respiratory sensitiser Category 1
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P270-Do not eat, drink or smoke when using this product.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- P501-Dispose of contents/container to in accordance with all local, regional,national and international regulations.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?