missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Neuraminidase

Product Code. p-96505 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 U
5 U
Unit Size:
1 unit
5 units
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11486145 1 U 1 unit
11496145 5 U 5 units
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11486145 Supplier MP Biomedicals™ Supplier No. 0215384601

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

  • Activity 60 units/mg protein for NAN-lactose >25 units/mg protein for bovine submaxillary mucin >20 units/mg protein for colominic acid Protein is determined by the method of Lowry et al. with bovine albumin as a standard

TRUSTED_SUSTAINABILITY

Specifications

Concentration ≥60 U/mg
Color White
pH 5
For Use With (Application) Used to cleave N-Acetyl Neuraminic Acid from a variety of Glycoproteins
Content And Storage 4°C
Source Arthrobacter ureafaciens
Quantity 1 U
Product Type Neuraminidase
Form Lyophilized Powder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.