missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Alpha Modification of Eagle's Medium (AMEM), Powder

Product Code. 11470275 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 x 1 L
Unit Size:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11470275 10 x 1 L 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11470275 Supplier MP Biomedicals™ Supplier No. 091031120
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Alpha Modification of Eagle's Medium (AMEM), powder, with L-glutamine, without deoxyribosides, ribosides, sodium bicarbonate

Alpha Modification of Eagle's Medium (AMEM), powder, with L-glutamine, without deoxyribosides, ribosides, sodium bicarbonate. Originally used for growth of hamster kidney cells.

Specifications

Product Type Minimum Essential Medium Eagle's
Sterility Sterile
With Additives Glutamine
Without Additives No Sodium Bicarbonate, No Ribosides, No Deoxyribosides
Quantity 10 x 1 L
pH 6.5 to 7.5
Content And Storage 0 to 5°C

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.