missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Minimum Essential Medium Eagle (Modified) with Earle's Salts and L-glutamine, without Sodium Bicarbonate

Product Code. 11410245 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 x 10 L
Unit Size:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11410245 1 x 10 L 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11410245 Supplier MP Biomedicals™ Supplier No. 091010122
  • ONLINE EXCLUSIVE PRICE
    £33.85
    £31.71 / 10 L
    Save £2.14
    6% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cell culture media with Earle's Salts

MEM, originally prepared by Harry Eagle, is one of the most popular cell culture media. Upon his attempts to cultivate normal mammalian fibroblasts and certain HeLa cell subtypes, it was revealed that the nutritional needs of these cell types could not be met by BME. Further studies led to the development of MEM from MP Biomedicals incorporating specific modifications such as higher amino acid concentrations for the cultivation of fastidious cells.

  • MEM from MP Biomedicals may be used to support the growth of cells in monolayers, in suspension and wide variety of other cell types with proper supplementation.
  • Available with either Earle's or Hank's salts.

Specifications

Form Powder
Product Type Minimum Essential Medium Eagle's
Sterility Non-sterile
With Additives Glutamine, Earle's Balanced Salt Solution (EBSS)
Without Additives No Sodium Bicarbonate
Quantity 1 x 10 L
pH 6.8 to 8 (after adjustment with Sodium Bicarbonate)
Content And Storage 4°C

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.