missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix S, 15 mL Tube
Shop All MP Biomedicals Products
Click to view available options
Quantity:
5 x 15 mL
25 x 15 mL
50 x 15 mL
Unit Size:
Pack of 25
Pack of 5
Pack of 50
Description
- Matrix Type: S
- Tube Size: 15 mL
- Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
- Molecule to be Enriched: DNA, RNA, proteins, other small molecules
- Matrix Composition: Matrix S contains stainless steel
Specifications
Specifications
| Bead Type | Stainless Steel |
| Capacity | 15 mL |
| Content And Storage | Store at Room Temperature. |
| Sample Type | Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples |
| DNase | Dnase-free |
| For Use With (Application) | Nucleic Acid isolation and purification |
| Matrix | Lysing matrix S |
| Quantity | 25 x 15 mL |
| RNase | RNase-free |
| Sample Volume | Up to 2 g per prep |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction