missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Z, 2 mL Tubes
Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
£216.24 - £1370.58
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Sample Type | Animal Tissues, Plants, Insects |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15202850
|
MP Biomedicals™
116961050 |
50 x 2 mL |
£216.24
Pack of 50 |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15212850
|
MP Biomedicals™
116961100 |
100 x 2 mL |
£507.74
Pack of 100 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15222850
|
MP Biomedicals™
116961500 |
500 x 2 mL |
£1370.58
Pack of 500 |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 2 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
RNase-free |
Animal Tissues, Plants, Insects | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z | |
Less than 200 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.