missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Y, 96-Tube Rack
Lysing Matrix Y, 96-Tube Rack is pre-filled with 0.5 mm diameter yttria-stabilized zirconium oxide beads and used to lyse yeast, fungi and algae.
£205.64 - £1800.94
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Capacity | 1.2 mL |
Sample Type | Yeast, Fungi, Algae |
For Use With (Equipment) | FastPrep-96 |
For Use With (Application) | Nucleic Acid Isolation, Homogenization |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15262840
|
MP Biomedicals™
116960001 |
1 Ea. |
£205.64
Each |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11410506
|
MP Biomedicals™
116960010 |
10 Pk. |
£1800.94
Pack of 10 |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Each 96 deep well rack comes with 1.2mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 0.5 mm diameter Yttria-Stabilized Zirconium Oxide beads.
- Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
- These Lysing Matrix racks are optimized for the FastPrep™-96 Instrument and are included in the FastDNA™-96 Soil Microbe DNA Kit, the FastDNA™-96 Fungal/Bacterial DNA Kit, and the FastDNA™-96 Fecal DNA Kit
Specifications
Yttria-stabilized Zirconium Oxide | |
Yeast, Fungi, Algae | |
Nucleic Acid Isolation, Homogenization | |
96 |
1.2 mL | |
FastPrep-96 | |
1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.