missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Each 96 deep well rack comes with 1.2mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 0.5 mm diameter Yttria-Stabilized Zirconium Oxide beads.
- Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
- These Lysing Matrix racks are optimized for the FastPrep™-96 Instrument and are included in the FastDNA™-96 Soil Microbe DNA Kit, the FastDNA™-96 Fungal/Bacterial DNA Kit, and the FastDNA™-96 Fecal DNA Kit
Specifications
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
| Capacity | 1.2 mL |
| Sample Type | Yeast, Fungi, Algae |
| For Use With (Equipment) | FastPrep-96 |
| For Use With (Application) | Nucleic Acid Isolation, Homogenization |
| Includes | 1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads |
| No. of Reactions | 96 |
| Quantity | 10 Pk. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?