missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix M, 2 mL Tubes

Lysing Matrix M Tubes contain one zirconium oxide ceramic sphere and are used to grind hard plant and animal tissues.

Brand:  MP Biomedicals™ 116939050

Additional Details : Weight : 0.64000kg

 View more versions of this product

Product Code. 15202840

  • £339.20 / Pack of 50
Estimated Shipment: 06-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

  • Tube size: 15 mL
  • Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
  • Matrix composition: ten 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding spheres
Specifications

Specifications

Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
Lysing Matrix M
RNase-free
Animal Tissues, Plants
FastPrep instruments or other bead beaters
Extra bag of spheres
50 x 15 mL
Up to 2 g per prep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.