missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix C, 4.5 mL Tubes
Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 x 4.5 mL Tubes
25 x 4.5 mL Tubes
50 x 4.5 mL Tubes
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 4.5 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Specifications
| Bead Type | Silica Spheres |
| Content And Storage | Room Temperature |
| Sample Type | Yeast, Fungi, Algae |
| DNase | Dnase-free |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix C |
| Quantity | 50 x 4.5 mL Tubes |
| RNase | RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction