missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Lsying Matrix B, 15 mL can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids. Can also be used as an additive for disruption by sonication.
- Tube Size: 15 mL
- Sample Type: Bacteria, Spores
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
- Contains 0.1 mm silica spheres
- Sample Type: Bacteria, Spores
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
- Contains 0.1 mm silica spheres
Specifications
Specifications
| Bead Type | Silica |
| Content And Storage | Room Temperature |
| Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix B |
| Quantity | 50 x 15 mL Tubes |
| RNase | Rnase-free |
| Starting Material Amount | Up to 2 g per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?