missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Linseed Oil

Product Code. 11462831 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
450 g
2.26 kg
Unit Size:
1lb
5lb
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11462831 450 g 1lb
11472831 2.26 kg 5lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11462831 Supplier MP Biomedicals™ Supplier No. 0296012201
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Raw, Flaxseed oil

Colorless to yellowish oil from the seeds of the flax plant.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Format Liquid
Quantity 450 g
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.