missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Powder): Pouches
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 x 500 mL
100 x 500 mL
10 x 1000 mL
100 x 1000 mL
Unit Size:
0.5 L
1 L
100 L
50 L
Specifications
Specifications
| Certifications/Compliance | Molecular Biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Form | Dehydrated |
| Grade | Molecular Biology |
| Product Type | Microbiology Media |
| Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L |
| For Use With (Application) | For growth of bacteria |
| Packaging Type | Pouch |
| Quantity | 10 x 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction