missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Large Capsules

Product Code. 11393229 Shop All MP Biomedicals Products
Click to view available options
Quantity:
227 g
454 g
1000 g
5000 g
15 kg
Unit Size:
15kg
1kg
227g
454g
5kg
This item is not returnable. View return policy

Product Code. 11393229

Brand: MP Biomedicals™ 113002046

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Culture media used for the growth of bacteria.

  • Formulations for the E. coli growth media contain 10g of tryptone and 5g of yeast extract per liter, 10g NaCl per liter
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular Biology Certified™
Content And Storage 15°C to 30°C
Format Capsule
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L
For Use With (Application) For growth of bacteria
Quantity 5000 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.