missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Dehydrated: Bulk Powder

Product Code. 11313229 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
454 g
1000 g
5000 g
Unit Size:
1kg
454g
5kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11313229 454 g 454g
11353229 1000 g 1kg
11383229 5000 g 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11313229 Supplier MP Biomedicals™ Supplier No. 113002022

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Formulations of the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; contains 10g NaCl per liter

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular Biology Certified™
Content And Storage 15°C to 30°C
Form Dehydrated
Grade Molecular Biology
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L
For Use With (Application) For growth of bacteria
Packaging Type Bulk Powder
Quantity 454 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.