missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Hormones: Dexamethasone
Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 mg
1000 mg
25 mg
500 mg
Unit Size:
100mg
1g
25mg
500mg
Description
- Inhibits induction of nitric oxide synthase (IC50=5 nM)
- Causes reduction in cyclin A and Cdk2 activity, inhibition of G1/S transition in osteoblasts and inhibition of phosphorylation of Rb protein
- Observed to induce apoptosis in human thymocytes and eosinophils but to inhibit apoptosis in neutrophils
Specifications
Specifications
| Content And Storage | 15° to 30°C |
| Form | Crystalline powder |
| Product Type | Dexamethasone |
| Quantity | 100 mg |
Safety and Handling
Product Identifier
- dexamethasone
- Warning
- Reproductive toxicity Category 2
- H361-Suspected of damaging fertility or the unborn child.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : dexamethasone
For research use only. Not intended for therapeutic use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction