Learn More
MP Biomedicals™ Screw Caps
These 2 mL Screw Caps are for tubes to be used on FastPrep™ instruments or any bead beater.
Brand: MP Biomedicals™ 115065002
Code : NEW
Additional Details : Weight : 0.17000kg
Description
- Screw Caps with O-rings fit 2 mL screw cap tubes and are ideal for high-speed sample preparation instruments.
- Screw Caps fit Empty Fastprep™ Tubes and are used in Fastprep systems, to hold sample for Homogenization.
- Available separately for those who wish to fill their own Lysing Matrix Tubes.
- Adapter Compatibility: ConeFlex Legacy (allows all FP24 adapters on FP96), CoolPrep (24x2 mL), HiPrep (48x2 mL), QuickFlex (96x2 mL), QuickPrep (24x2 mL), QuickPrep All Metal (24x2 mL)
- Screw Caps can also be found in the FastDNA and FastDNA SPIN Kits.
Specifications
2 mL | |
0.946 g/cm3 | |
2 mL Lysing Matrix B Tubes | |
320°F (160°C) | |
500 Pk. |
Blue | |
All | |
Nucleic Acid Isolation, Cell Culture, Proteomics, Purification and Detection, Protein Purification, DNA Purification, RNA Purification, Plant Tissue Processing, Tissue Analysis, Soil Analysis, Bacterial Culture, Yeast Culture, Fungal Tissue Analysis, Microbiome Studies | |
Screw Cap | |
Lysing Matrix B tubes have blue caps and are found in the Fast RNA Pro Blue Kit which are used for isolation of total RNA from gram positive and gram negative bacteria. |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.