missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Screw Caps
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1000 Pk.
500 Pk.
Color:
Blue
Green
Orange
Purple
Red
Unit Size:
Pack of 1000
Pack of 500
Description
- Screw Caps with O-rings fit 2 mL screw cap tubes and are ideal for high-speed sample preparation instruments.
- Screw Caps fit Empty Fastprep™ Tubes and are used in Fastprep systems, to hold sample for Homogenization.
- Available separately for those who wish to fill their own Lysing Matrix Tubes.
- Adapter Compatibility: ConeFlex Legacy (allows all FP24 adapters on FP96), CoolPrep (24x2 mL), HiPrep (48x2 mL), QuickFlex (96x2 mL), QuickPrep (24x2 mL), QuickPrep All Metal (24x2 mL)
- Screw Caps can also be found in the FastDNA and FastDNA SPIN Kits.
Specifications
Specifications
| Capacity | 2 mL |
| Color | Green |
| Density | 0.946 g/cm3 |
| Sample Type | All |
| For Use With (Equipment) | 2 mL Lysing Matrix D Tubes |
| For Use With (Application) | Nucleic Acid Isolation, Cell Culture, Proteomics, Purification and Detection, Protein Purification, DNA Purification, RNA Purification, Plant Tissue Processing, Tissue Analysis, Soil Analysis, Bacterial Culture, Yeast Culture, Fungal Tissue Analysis, Microbiome Studies |
| Melting Point | 320°F (160°C) |
| Product Type | Screw Cap |
| Quantity | 500 Pk. |
| Remarks | Lysing Matrix D tubes have green caps and are found in the FastRNA Pro Green Kit which are used for isolation of total RNA from plants and animals. |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction