missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Dulbecco's Modif. of Eagle's Med., w/ L-Glut. and 4.5g/L Glucose, 10x1L

Product Code. 17398583 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 x 1 L
Unit Size:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17398583 10 x 1 L 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17398583 Supplier MP Biomedicals™ Supplier No. 091033120
  • ONLINE EXCLUSIVE PRICE
    £61.50
    £57.65 / 10 L
    Save £3.85
    6% Off
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suited for supporting and maintaining a vast range of mammalian cell types.

Specifications

Product Type DMEM Media
Without Additives No Sodium Bicarbonate
Quantity 10 x 1 L
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.