missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Dulbecco's Modified Eagle's Medium with L-glutamine and 4.5 g/L Glucose
Shop All MP Biomedicals ProductsDescription
DMEM contains four times greater concentration of amino acids, vitamins and supplementary components. The original formulation calls for 1000 mg/L of glucose, which was first employed to support the polyoma virus in primary and secondary embryonic mouse cultures. For optimal culturing of other cell types, a modification of 4500 mg/L glucose is available.
Specifications
Specifications
| Form | Liquid |
| Product Type | Dulbecco's Modification of Eagle's Medium |
| Sterility | Sterile |
| With Additives | Glucose |
| For Use With (Application) | Mammalian cell culture applications |
| Quantity | 500 mL |
| pH | 6.9 to 7.2 |
| Content And Storage | 0 to 5°C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?