missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Creatinine Deiminase
Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 U
1000 U
Unit Size:
100 units
1ku
Specifications
Specifications
| Concentration | >10 U/mg |
| Color | White |
| pH | 8.5 to 9.5 |
| For Use With (Application) | Determination of Urea, Creatinine and Alkaline Ions |
| Content And Storage | -20°C |
| Source | Microbes |
| Quantity | 1000 U |
| Product Type | Creatinine Deiminase |
| Form | Lyophilized Powder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction