missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Creatinine Deiminase

Product Code. 11418771 Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 U
1000 U
Unit Size:
100 units
1ku
This item is not returnable. View return policy

Product Code. 11418771

Brand: MP Biomedicals™ 0215349080

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

>10u/mg solid, White Powder. Use to investigate the bioelectronic tongue for the simultaneous determination of urea, creatinine and alkaline ions in clinical samples.

TRUSTED_SUSTAINABILITY

Specifications

Concentration >10 U/mg
Color White
pH 8.5 to 9.5
For Use With (Application) Determination of Urea, Creatinine and Alkaline Ions
Content And Storage -20°C
Source Microbes
Quantity 100 U
Product Type Creatinine Deiminase
Form Lyophilized Powder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.