missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Biopulverizer™ Lysing Matrix Set II

Product Code. 11412410 Shop All MP Biomedicals Products
Change view
Click to view available options
Packaging Quantity:
50 Tubes
Unit Size:
Pack of 50
Product Code. Packaging Quantity unitSize
11412410 50 Tubes Pack of 50
1 options
This item is not returnable. View return policy

Product Code. 11412410

Brand: MP Biomedicals™ 116850200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

  • Matrix F: Aluminum Oxide, Alpha Alumina Crystals; Silicon Carbide, Hemihedral Crystals
  • Matrix G: Silicon Carbide, Hemihedral Crystals; Glass Beads, Spherical
  • Matrix H: Glass Beads, Spherical; Yellow Zirconium Oxide Beads, Spherical
  • Matrix I: Yellow Zirconium Oxide Beads, Spherical; 4 mm ceramic bead, Spherical
  • Matrix J: Yellow Zirconium Oxide Beads, Spherical; Aluminum Oxide, Alpha Alumina Crystals

Biopulverizer™ Lysing Matrix Set II contains 10 x 2 mL tubes of each of specialized Lysing Matrix types (F, G, H, I and J).

  • The Biopulverizer Set II contains 10 x 2 mL tubes of each of our specialized Lysing Matrix types F,G,H,I and J.
  • This set is ideal for optimizing homogenization conditions and protocols for very difficult, unusual or multiple samples.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Nucleic Acid Isolation & Purification
Packaging Quantity 50 Tubes
Sample Type Suitable for all sample types

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.