missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Antibiotics: Amikacin

Product Code. p-4890669 Shop All MP Biomedicals Products
Click to view available options
Quantity:
1 g
5 g
Unit Size:
1g
5g
This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XIV to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Product Code. 11473141

Brand: MP Biomedicals™ 0215034205

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XIV to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Serve variety of purposes in cell culture, including selection, elimination of mycoplasma and microbial contamination, and prophylaxis

  • Format: Powder, Non-sterile

All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 4°C
Form Powder
Product Type Antimicrobial
pH 9.5 to 11.5
Quantity 5 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.