missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Antibiotics: Amikacin

Product Code. 17620877 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 g
5 g
Unit Size:
1g
5g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17620877 1 g 1g
11473141 5 g 5g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17620877 Supplier MP Biomedicals™ Supplier No. 0215034201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Serve variety of purposes in cell culture, including selection, elimination of mycoplasma and microbial contamination, and prophylaxis

  • Format: Powder, Non-sterile

All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 4°C
Form Powder
Product Type Antimicrobial
pH 9.5 to 11.5
Quantity 1 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.