missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contents/liter: 16g, tryptone, 10g yeast extract, 5g NaCl
- Use 6 large capsules per liter
Specifications
Specifications
| Certifications/Compliance | Molecular biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Form | Dehydrated |
| Grade | Molecular biology |
| Product Type | Microbiology Media |
| Formulation | Tryptone 16g/L, Yeast extract 10g/L, NaCl 5g/L |
| For Use With (Application) | For growth and maintenance of M13 phage or other filamentous phage |
| Quantity | 1000 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction