missing translation for 'onlineSavingsMsg'
Learn More

Moldex™ MoldexStation Mounting Bracket

Product Code. 12699435
Change view
Click to view available options
Quantity:
8/Pk.
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12699435 8/Pk. Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12699435 Supplier Moldex™ Supplier No. 706001
  • ONLINE EXCLUSIVE PRICE
    £444.25
    £46.26 / Pack of 8
    Save £397.99
    89% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comes with screws and dowels. Moldex™ MoldexStation Mounting Bracket can easily replace dispensary due to an easy slot-in mechanism.

  • For use with MoldexStation Dispensers
  • Fits both small and large sized MoldexStation dispensers
  • Must be ordered separately
  • Required for MoldexStation Dispensers to work properly and hygienically.

Specifications

Color Black
Depth (Metric) 22 cm
Dimensions (D x W x H) Interior 5 x 14.5 x 32 cm
For Use With (Equipment) All MoldexStation Earplug Dispensers
Height (Metric) 36 cm
Holds All MoldexStation Earplug Dispensers
Quantity 8/Pk.
Weight (Metric) 2.2 kg
Width (Metric) 30 cm
Disposable Reusable
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.