missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic Moticam 4000X Digital Camera
Description
- Seamless Operation: On-board software allows operation with just a mouse and screen—no computer needed
- Connectivity Options: Features USB, Wi-Fi, HDMI, Ethernet, and MicroSD for flexible integration with systems and devices
- Mobile Integration: Connects easily with tablets and smartphones via Wi-Fi, offering portable convenience
- Advanced Analysis: USB connection supports computer integration with Motic Images Plus software for in-depth image analysis
- Real-Time Imaging: Delivers live measurements and displays with exceptional clarity in 4K resolution
- High-Quality Sensor: Equipped with an 8MP CMOS sensor, 1/2.8 in. size, and 1.45x1.45μm pixel size for precise imaging
- Versatile Live Display: 4K output supported through USB, Wi-Fi, HDMI, and Ethernet for versatile viewing options
- High-Performance Video: Captures videos in 1080p and live streams up to 4K at various frame rates (up to 30 fps)
- User-Friendly Controls: Includes functions like exposure, white balance, color adjustment, zoom, freeze, and measurement tools
- Software Compatibility: Comes with Motic Images Plus 3.1 and MotiConnect app for iOS, Android, Windows, Mac, and Linux
- Comprehensive Package: Includes CS ring adaptor, focusable lens, eyepiece adapters, calibration tools, power supply, cables, and more
- Perfect for Microscopy: Ideal for educators, researchers, and professionals seeking high-quality, real-time imaging
Specifications
Specifications
| Type | Digital WiFi Camera |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | EMC Directiva 2014/53/EU |
| Color | Black |
| Compatibility (Operating System) | Microsoft Windows 7/8/10, MAC OSX, Linux or higher |
| Connector Types | USB 3.1 |
| Display Type | Live |
| Field of View | 6.46 mm |
| For Use With (Application) | High Resolution Image Printing |
| For Use With (Equipment) | Trinocular Microscope, C-mount Adapter |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?