missing translation for 'onlineSavingsMsg'
Learn More

Micronova Mop Removal Bar

Product Code. 30533188 Shop All Micronova Products
Change view
Click to view available options
Product Type:
Mop Removal Tool
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
30533188 Mop Removal Tool Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533188 Supplier Micronova Supplier No. QMBR01
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers convenient, ergonomic mop exchange and supports low-touch/no-touch mopping procedure

  • Durably constructed from Electropolished 304 Stainless Steel
  • Easily hook flat mop covers onto the low-profile bar and slide off with one smooth movement
  • Attaches to SlimLine™ Buckets or use as part of the Modular Cart, Slimline Carts, or BucketBinder™ Mopping Systems
  • Good chemical resistance to disinfectant
  • Autoclavable

Specifications

Product Type Mop Removal Tool
Material Stainless Steel (304), Electropolished
Autoclavable Autoclavable
Disposable Reusable
For Use With (Application) Hands Free Mop Removal
For Use With (Equipment) Buckets
Length (English) 21 in.
Length (Metric) 58.42 cm
Quantity 1 Ea.
Shape Rectangular
Sterility Non-sterile
Width (English) 4.3 in.
Width (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.