missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Thermo Scientific™ Monoshake is a wear–free magnetic microtiter plate shaker—for direct use on the laboratory bench. Monoshake is suited for shaking 96- and 384-well microtiter plates.
- Powerful shaking movements from 100 to 2000rpm
- Space-saving dimensions, footprint only slightly larger than a microtiter plate
- Direct controlled with integrated speed controller
- Self-centering zero position for safe, unattended operation
Specifications
Specifications
| Speed Range | 100 to 2000 rpm |
| Voltage | 230 V |
| Temperature Range (Metric) | 5°C to 40°C (at 80% RH) |
| Amplitude | 2 mm |
| Holds | Microplate |
| Plug Type | EU Plug |
| Shipping Weight (Metric) | 2.1 kg |
| Description | Monoshake, with power supply |
| No. of Positions | 1 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?