missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edulab Monocular Biological LED Microscope
Click to view available options
Product Type:
Binocular Biological Microscope
Unit Size:
Each
Description
- Stable design with four rubber feet to minimize vibration during observations
- Includes mains lead for convenient power supply and can also operate on 3 AA batteries
- Monocular head inclined at 45° and rotatable 360° for comfortable viewing
- Wide field 10X eyepiece and achromatic objectives (4X, 10X, 40X) for clear imaging
- Plain stage with slide clips for secure sample placement
- Disc diaphragm condenser with single lens to control light intensity
- Coaxial coarse and fine focusing system with precision scale for accurate adjustments
- Reliable LED illumination (220V/1W) ensuring bright and long-lasting light source
Specifications
Specifications
| Eyepiece | WF 10X/18 mm |
| Head Style | Monocular, 45° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X |
| Objective Types | Achromatic |
| Product Type | Binocular Biological Microscope |
| Voltage | 220 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction