missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Mono Pocket Sampler

Product Code. 15889251 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15889251

Brand: Sampling Systems™ 1430S1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quick and easy to use sampler that has a GMP design, which means it can be stripped and cleaned very quickly. Sampling Systems™ Mono Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules.

  • For sampling free flowing powders and granules
  • Chemically resistant 316L stainless steel construction
  • Easy clean design
  • Quick and easy to use
  • Simply push into your powder and granules and twist the handle to take the sample
  • Ideal for chemical, food and pharmaceutical sampling

Specifications

Product Type Pocket Sampler
Material Stainless Steel (316L)
Includes One Sampling Point
Capacity (Metric) 20 mL
For Use With (Application) Powder Sampling
Diameter (Metric) 25 mm
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.