missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer Mono-Mold Standard Stir Bar with Spinning Ring

Product Code. p-7084698 Shop All Cole-Parmer Products
Click to view available options
Length (English):
3 in.
Diameter (English):
1/2 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15736475

Brand: Cole Parmer 0461230

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Mono-Mold Standard Stir Bar is an all-purpose stir bar.

  • Available with or without spinning rings. Rings reduce contact area between stir bar and vessel, reducing friction and noise.
  • Super-strong alnico V magnets remain coupled to drive magnets - resisting spin-out at high speeds.
  • Chemically inert
  • Low-friction
  • Leakproof PTFE coating provides smooth spinning and maximum energy transfer

Specifications

Autoclavable Autoclavable
Diameter (English) 1/2 in.
Includes Spinning ring
Length (English) 3 in.
Coating PTFE
Diameter (Metric) 12.7 mm
Length (Metric) 76.2 mm
Material PTFE
Type Stir Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.