missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum gauze, 20 mesh woven from 0.305mm (0.012 in.) dia. wire, Thermo Scientific Chemicals
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
Filtration, electrodes
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 150 x 150 mm |
Mesh Size | 20 Mesh |
Form | Wire Cloth |
Chemical Name or Material | Molybdenum gauze, Woven from 0.305mm (0.012 in.) dia. wire |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'