Learn More
Molecular sieves, 5A, 1-2mm (0.04-0.08in) dia. pellets
Description
Molecular sieves, 5A, 1-2mm (0.04-0.08in) dia. Pellets are used in desiccation and purification of air. It finds application in natural gas and liquid petroleum gas especially for dehydration and desulphurization. In chemistry laboratory, it is used for separating compounds and drying reaction starting materials. In addition, it is used as commercial adsorbents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Brown |
| Sensitivity | Hygroscopic |
| Quantity | 5 kg |
| Physical Form | Pellet |
| Solubility Information | Insoluble in water and most organic solvents. |
| Chemical Name or Material | Molecular sieves 5A, 1 to 2mm (0.04 to 0.08 in.) dia. pellets |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.