missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves, 13X, 3-4mm (0.12-0.16in) dia. pellets, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
5 kg
Description
Some of the major applications include commercial gas drying, air plantfeed purification (simultaneous H2O and CO2 removal) and liquid hydrocarbon/natural gas sweetening (H2S and mercaptan removal).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Particle Size | 1/8 in. |
Sensitivity | Hygroscopic |
Quantity | 5 kg |
Physical Form | 1/8in Pellets |
Solubility Information | It is insoluble in water. |
Chemical Name or Material | Molecular sieves 13X, 3 to 4mm (0.12 to 0.16 in.) dia. pellets |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'