Learn More
Invitrogen™ SYPRO™ Protein Gel Stain Starter Kit
Makes it easy for first-time users to try three SDS-PAGE stains
Brand: Invitrogen™ S12012
Code : 50
Additional Details : Weight : 0.00450kg
Includes: 50μL of SYPRO Orange dye concentrate (S-6650), 50μL of SYPRO Red dye concentrate (S-6653), 50μL of SYPRO Tangerine dye concentrate (S-12010) and a SYPRO protein gel stain photographic filter (S-6656).
Description
Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature and protect from light. | |
Fluorescent | |
Protein Gel Stain Kit | |
Room Temperature |
In-Gel Detection | |
SYPRO Tangerine, SYPRO Orange, SYPRO Red | |
SYPRO™ | |
Protein |
For Research Use Only. Not for use in diagnostic procedures.