missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower

Product Code. 11595494
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility unitSize
11595494 20 μL Sterile Pack of 960
11575474 20 μL Non-sterile Pack of 960
11585474 200 μL Non-sterile Pack of 960
11515484 300 μL Non-sterile Pack of 960
11535484 1000 μL Non-sterile Pack of 768
11555484 1200 μL Non-sterile Pack of 768
11535504 300 μL Sterile Pack of 960
11515504 200 μL Sterile Pack of 960
11555504 1000 μL Sterile Pack of 768
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11595494 Supplier Thermo Scientific™ Supplier No. 372105RI
Only null left
Add to basket
Edge
Add to basket

Pipette samples with the accuracy and precision you expect from your pipette every time, with these low retention pipette tips that deliver maximum volume of sample.

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume

TRUSTED_SUSTAINABILITY

Specifications

Description 20L, Non-Filtered, Sterile, Refill
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model 20L
Length (English) 1.95 in.
Length (Metric) 4.86cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Refill
Tip Style Universal
Color Code Red
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.