Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use 'push down' reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.
- Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Specifications
| Description | 300L, Non-Filtered, Sterile, Refill |
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | 300L |
| Length (English) | 2.26 in. |
| Length (Metric) | 5.75cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Refill |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.