Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid
Shop All MBP Molecular BioProducts Products

Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.
- Non-Filtered tips are available in sterile and non-sterile
- Available racked or in hinged racks
- Covers can be used as hinged or lift-off style
- Easy, one-hand operation of locking clasp
- Pipet tip inserts clip securely into racks but are easy to remove
- Empty rack part numbers allow for easy conversion to Reload System
- All components are completely recyclable and contain recycling symbols
- Economical and environmental design reduces waste and saves bench space
Specifications
Specifications
| Description | 1000L, Non-Filtered, Sterile, Rack |
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | 1000L |
| Length (English) | 3.39 in. |
| Length (Metric) | 8.61cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.