missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Mobile Injector, Module A 302/1

Product Code. 15467704 Shop All Miele Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
479 x 235 x 181 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Unit Size
15467704 479 x 235 x 181 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15467704 Supplier Miele Professional™ Supplier No. 11116960
  • ONLINE EXCLUSIVE PRICE
    £1694.31
    £1475.00 / Pack of 1
    Save £219.31
    12% Off
 Restricted Item
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Module A 302/1 for the optimum loading of laboratory glassware

  • Suitable for laboratory glassware such as Erlenmeyer flasks
  • equipped with 32 injector nozzles E 351 (4 x 160 mm)
  • 32 injector nozzles locking mechanisms for nozzle E 353
  • Nozzle spacing 57 mm across the width, 61 mm across the depth
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (D x W x H) Interior 479 x 235 x 181 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.