missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional Module A 312

Product Code. 30130353 Shop All Miele Products
Change view
Click to view available options
Depth (Metric):
479 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
30130353 479 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130353 Supplier Miele Professional Supplier No. 11054470

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Module A 312 for reprocessing viscometers.

  • Equipped with 8 x A 867 special nozzles
  • Nozzle spacing 118 mm across the width, 118 mm across the depth
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Product Type Injector Module
Depth (Metric) 479 mm
Height (Metric) 66 mm
Length (Metric) 230 mm
Weight (Metric) Shipping 1.59 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.