missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sherwood Scientific™ Model 260 Programmable Colorimeters
The Chroma 260 can be programmed with up to 100 methods by the user
Brand: Sherwood Scientific™ 26000009
Code : 04
Additional Details : Weight : 2.20000kg
Description
The Chroma 260 can be programmed with up to 100 methods by the user. This permits semi automatic operation with only insertion of the wavelength filter necessary. An RS232 output allows the use of a serial printer and every result, blank and calibration is time stamped. The unit allows quick absorbance and transmission measurements with auto zero; concentration with standard solutions; or kinetic reaction rates and end point methods to be determined.Specifications
DC | |
LCD | |
Tungsten | |
12 V | |
90/264 V, 12 VAC | |
218 mm | |
RS-232 | |
2.2 kg |
Silicon Photodiode | |
218 x 230 x 188 mm | |
Programmable Colorimeter | |
400 to 750 nm | |
188 mm | |
Model 260 | |
0.001 | |
230 mm |