missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Mobile unit
Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 600 x 530 x 580mm
Description
- Depending on size of the wash items up to 3 modules can be used
- Coupling of the mobile unit to the water and drying air supply
- The vertical clearance for the individual levels is different
Specifications
Specifications
| Material | Stainless Steel |
| Color | Stainless Steel |
| For Use With (Equipment) | Washer-disinfectors, laboratory |
| Depth (Metric) | 600 mm |
| Height (Metric) | 680 mm |
| Width (Metric) | 530 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction