missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Mobile Trolley for L-250

Product Code. 18884161 Shop All Buchi Products
Change view
Click to view available options
Capacity (Metric):
4.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
18884161 4.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18884161 Supplier BUCHI Supplier No. 11080440
  • ONLINE EXCLUSIVE PRICE
    £1780.00
    £1741.00 / Pack of 1
    Save £39.00
    2% Off
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With the convenient trolley accessory, you can effortlessly move and position the Lyovapor™ right next to any laboratory bench, ensuring easy setup and mobility.

  • Specifically designed for the Lyovapor™ L-250
TRUSTED_SUSTAINABILITY

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 4.5 L
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material Powder-coated Steel
Plug Type North America
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.